missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Dentition Development Set

Catalog No. S15554
Change view
Click to view available options
Dimensions (L x W x H):
17.7 x 7.9 x 7.9 in. (45 x 20 x 20 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15554 17.7 x 7.9 x 7.9 in. (45 x 20 x 20 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15554 Supplier Eisco™ Supplier No. AM0053

Cast from natural specimen, 4 upper and lower jaw halves, 4 different stages of development.

  • Shows four different stages of development New born, approx. 5-year old child, approx. 9-year old child, young adult
  • Size 45 x 20 x 20 cm approx.
  • Weight 900 g approx.

Specifications

Dimensions (L x W x H) 17.7 x 7.9 x 7.9 in. (45 x 20 x 20 cm)
Material PVC
Weight (English) 2.0 lb.
Weight (Metric) 900 g
Product Type Dentition Development Set