missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Model Amphioxus
Description
- Enlarged 150 times, showing features of chordates
- Mounted on base
- Supplied with English Key Card
- Size: 39 x 18 x 17cm approx.
- Weight: 430g approx.
Specifications
Specifications
| Dimensions (L x W x H) | 15.7 x 7.1 x 7.1 in. (40 x 18 x 18 cm) |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Includes | Numbered with English Key Card |
| Material | ABS Plastic |
| Mounting | Base |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 210 g |
| Width (English) | 8 in. |
| Width (Metric) | 20.32 cm |
| Show More |