missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Micrometer Screw Gauge

Catalog No. S99341
Change view
Click to view available options
Weight (Metric):
0.16 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S99341 0.16 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99341 Supplier Eisco™ Supplier No. PH0086A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Micrometer Screw Gauge provides accuracy. Ideal for a hobbyist or student.

  • With ratchet top, accurately machined stainless steel rod.
  • Range: 0 to 25 x 0.01 mm supplied in velvet/plastic case.

Specifications

Grade 6 to Undergraduate
Dimensions (L x W) 5.11 x 2.36 in. (13 x 6 cm)
Includes Ratchet top, accurately machined Stainless Steel rod, Velvet/Plastic case
Material Nickel-plated Brass
Weight (English) 0.35 lb.
Weight (Metric) 0.16 kg
Length (English) 5.11 in.
Length (Metric) 13 cm
Width (English) 2.36 in.
Width (Metric) 6 cm
Class Size 1 Lab Group
Product Type Micrometer Screw Gauge
Show More Show Less