missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ MagnifiedParamecium Model Numbered
Description
- Size: 15.0 x 11.0 x 4.0 in.
- Weight: 3.0 lb.
Specifications
Specifications
| Dimensions (L x W x H) | 13.0 x 9.1 x 2.0 in. |
| Includes | Key card with 10 callouts |
| Material | Plastic |
| Mounting | 12 x 9 in. Base |
| Weight (English) | 1.4 lb. |
| Product Type | Paramecium Model |