missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Lower Human Jaw Model - 5X Life size

Catalog No. S15612
Change view
Click to view available options
Dimensions (L x W x H):
13.0 x 9.0 x 13.0 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15612 13.0 x 9.0 x 13.0 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15612 Supplier Eisco™ Supplier No. AM234AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Highly detailed model of the left side of a human lower jaw.

Includes all of the adult teeth which are removable, and a cut away of the body of the mandible to show nerves and blood vessels going to the teeth. An additional incisor tooth is bisected to show internal structures.

Specifications

Dimensions (L x W x H) 13.0 x 9.0 x 13.0 in.
Includes Numbered with English Key Card
Material Plastic
Mounting Base
Size 5x Life-Size
Weight (English) 3.0 lb.
Product Type Model, Lower Human Jaw