missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Light Box and Optical Set

Catalog No. S96022
Change view
Click to view available options
Size:
16.53 x 11 x 4.33 in. (42 x 28 x 11cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S96022 16.53 x 11 x 4.33 in. (42 x 28 x 11cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96022 Supplier Eisco™ Supplier No. PH0615

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Light box includes 12V 24W lamp and adjustable cylindrical convex lens triple aperture system with vertical channels. Optical Set supplied with acrylic blocks, three mirrors, three slit black plates and set of color filters

For reflection, refraction and color mixing experiments.

Light Box

  • Light source produces convergent, divergent or parallel beams
  • One end of box constructed with adjustable cylindrical convex lens for parallel beams
  • Other end has triple aperture system for color mixing experiments (lateral apertures have an adjustable hinged mirror)
  • All apertures designed with vertical channels to hold slit plates and color filters

Optical Set

  • Two black plates supplied with three narrow slits at one end and one narrow slit at the other
  • Third black plate provides four narrow slits at one end and one wide slit at the other
  • Set of seven mounted color filters

Specifications

Product Type Light Box And Optical Set
Size 16.53 x 11 x 4.33 in. (42 x 28 x 11cm)
For Use With (Application) Reflection, refraction and color mixing experiments
Includes Light box includes 12v 24w lamp and adjustable cylindrical convex lens triple aperture system with vertical channels, optical set supplied with acrylic blocks, three mirrors, three slit black plates and set of color filters
Weight (English) 3.61 lb.
Weight (Metric) 1.64kg