missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Leyden Jar

Catalog No. S96206
Change view
Click to view available options
Length (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S96206 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96206 Supplier Eisco™ Supplier No. PH0906

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Outer conductor with a hook and ball attached, inner conductor and Plastic dielectric jar, durable inner plate and directions

Requires

Charge source (Van de Graaff generator or Wimshurst machine), not included

Convenient for many electrostatic demonstrations.

Stores charges from an electrostatic generator.

  • When charged, electricity is stored in the polarization of the dielectric jar
  • Taking the jar apart leads to an apparent disappearance of the charge — none of the components seem to have it
  • Reassembling the capacitor causes the charge to reappear — energy is stored in the dielectric jar

Order Info

Size: 3.4 in. dia. (8.5cm); 7.5 in. (19cm).

Specifications

For Use With (Application) To duplicate many classic static electricity experiments
Height (English) 6 in.
Includes Outer conductor with a hook and ball attached, inner conductor and Plastic dielectric jar, durable inner plate and directions
Height (Metric) 15 cm
Product Type Leyden Jar
Length (English) 10 in.
Length (Metric) 25 cm
Material Plastic
Width (Metric) 15 cm
Weight (Metric) 0.5 kg
Weight (English) 1.1 lb.
Width (English) 6 in.
Dimensions (L x W x H) 10 x 6 x 6 in. (25 x 15 x 15cm)
Show More Show Less