missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Kidney Section 3X Life Size

Catalog No. S15569
Change view
Click to view available options
Length (English):
13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15569 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15569 Supplier Eisco™ Supplier No. AM0106

Longitudinal section of the right kidney is enlarged 3 times life size for easy study.

Shows kidney glomerulus, tubes, one collection tube, pyramids, kidneys orifice system, kidney pelvis, upper section of the ureter and the kidney blood vessels.

Specifications

Dimensions (L x W x H) 13.0 x 9.1 x 2.8 in.
Dimensions (L x W) 13 x 9.1 in.
Height (English) 2.8 in.
Height (Metric) 7 cm
Includes Numbered with English Key Card
Length (English) 13 in.
Length (Metric) 33 cm
Material ABS Plastic
Mounting Base
Size 3x Life-Size
Weight (English) 1.8 lb.
Weight (Metric) 816.46 g
Width (English) 9.1 in.
Width (Metric) 23.11 cm
Product Type Model, Kidney Section
Show More Show Less