missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Inertia Balance Kit

Catalog No. S95952
Change view
Click to view available options
Aluminum trays: 2.0L x 5.1in. W (50 x 130mm); mass cylinders: 1.9 dia. x 3.9 in. L (25 x 100mm).
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S95952 Aluminum trays: 2.0L x 5.1in. W (50 x 130mm); mass cylinders: 1.9 dia. x 3.9 in. L (25 x 100mm).
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95952 Supplier Eisco™ Supplier No. PH0310

Includes

Two aluminum trays and three equal mass cylinders

Distinguishes between mass and weight.

Tray oscillates under various loads.

  • Platform supported by spring-steel strips oscillates in the horizontal plane under various loads
  • Two aluminum trays with spring-steel strips attached to their sides are held 200mm apart
  • One tray supports three equal mass cylinders held on tray with support pins

Order Info

Dimensions: aluminum trays: 2.0L x 5.1 in. W (50 x 130mm); mass cylinders: 1.9 dia. x 3.9 in. L (25 x 100mm).

Specifications

Product Type Kit, Inertia Balance
For Use With (Application) Distinguishes between “mass” and “weight”
Includes Two 2 L x 5.1 in. W Aluminum trays and three equal 1.9 dia. x 3.9 in. L mass cylinders
Weight (English) 3 lb.
Weight (Metric) 1.36 kg