missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Torso Model

Catalog No. S09584
Change view
Click to view available options
Length (English):
35 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S09584 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S09584 Supplier Eisco™ Supplier No. AM0011A

Life size showing head with nasal and buccal cavity, half brain, eye with optic nerve for students.

  • Removable two lung halves, heart in two parts, liver with gall bladder, two part stomach, large and small intestines with appendix flap opening and cover, half of kidney
  • Male genital organs in four parts and female genital organs in two parts with embryo in the third month of pregnancy
  • Back shows vertebral column, spinal cord with nerve endings and the first, fifth and seventh dorsal vertebra is removable
  • Mounted on base
  • 28 parts, open back, dual sex
  • Numbered with English key card
  • Size of 38 x 24 x 90cm (14.96 x 9.44 x 35.43 in.) approx.

Specifications

Dimensions (L x W x H) 35 x 16 x 11 in.
Dimensions (L x W) 35 x 16 in.
Height (English) 11 in.
Height (Metric) 27.94 cm
Length (English) 35 in.
Length (Metric) 88.9 cm
Material ABS Plastic
Weight (English) 26.3 lb.
Weight (Metric) 11.9 kg
Width (English) 16 in.
Width (Metric) 40.64 cm
Product Type Torso Model
Show More Show Less