missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human, Sexless Torso, 12 Parts, College Level Detail

Catalog No. S15609
Change view
Click to view available options
Dimensions (L x W x H):
21.0 x 11.0 x 7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15609 21.0 x 11.0 x 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15609 Supplier Eisco™ Supplier No. AM202AS

This mini torso model is an excellent way to teach human anatomy at an economical price.

It features the same scientific detail as full size torso, but is compact for easy desk top study. Features a removable bisected head and removable left half of brain. Lungs are removable and dissected to show blood vessels and bronchia. Heart is removable and bisected to show internal structures in great detail. The liver, stomach, and intestines can also be removed for further study and to reveal right bisected kidney and rest of the urinary system. Includes a key card with 147 call outs.

Specifications

Dimensions (L x W x H) 21.0 x 11.0 x 7.5 in.
Includes Numbered with English Key Card
Material ABS Plastic
Mounting Base
Weight (English) 5.5 lb.
Product Type Model, Human Sexless Torso, 12 Parts