missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Ovary Model

Catalog No. S15618
Change view
Click to view available options
Dimensions (L x W x H):
30 x 14 x 21 cm (11.8 x 5.51 x 8.26 in..)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15618 30 x 14 x 21 cm (11.8 x 5.51 x 8.26 in..)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15618 Supplier Eisco™ Supplier No. AM360AS

Anatomically accurate representation of female reproductive organs.

  • For students to understand anatomy, physiology of ovary and reproduction
  • Features anatomical structures of female reproductive organs, including ovaries, fallopian tubes, uterus, cervix and vagina
  • Uterus, one Fallopian tube and ovary are bisected to show internal structures
  • Size: 30 x 14 x 21cm (11.8 x 5.51 x 8.26 in.)

Specifications

Dimensions (L x W x H) 30 x 14 x 21 cm (11.8 x 5.51 x 8.26 in..)
Material ABS Plastic
Size 30 x 14 x 21cm (11.8 x 5.51 x 8.26 in..)
Product Type Ovary Model