missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Liver Model

Catalog No. S15592
Change view
Click to view available options
Length (English):
14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15592 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15592 Supplier Eisco™ Supplier No. AM0298

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Natural size allows students for detailed anatomical studies.

  • Demonstrates four lobes of liver, peritoneum, gall bladder and vessels
  • Placed on stand
  • Mounted on base for support
  • Numbered with English Key Card
  • Size: 14L x 17W x 17cm H (35.5 x 43.1 x 43.1 in.)

Specifications

Dimensions (L x W x H) 14 x 17 x 17 in. (35.5 x 43.1 x 43.1 cm)
Height (English) 17 in.
Height (Metric) 43.1 cm
Length (English) 14 in.
Length (Metric) 35.5 cm
Material ABS Plastic
Weight (English) 1.1 lb.
Weight (Metric) 500 g
Width (English) 17 in.
Width (Metric) 43.1 cm
Product Type Liver Model
Show More Show Less