missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Knee Joint Model

Catalog No. S15584
Change view
Click to view available options
Length (English):
4.72 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15584 4.72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15584 Supplier Eisco™ Supplier No. AM0134AS

Human knee joint.

  • Mounted on base
  • Includes key card
  • Size: 12L x 12W x 33cm H (4.72 x 4.72 x 12.9 in.)

Specifications

Dimensions (L x W x H) 4.72 x 4.72 x 12.9 in. (12 x 12 x 33 cm)
Height (English) 12.9 in.
Height (Metric) 33 cm
Length (English) 4.72 in.
Length (Metric) 12 cm
Material PVC
Weight (Metric) 750 g
Width (English) 4.72 in.
Width (Metric) 12 cm
Product Type Human Knee Joint Model