missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Human Heart Muscle Model
Description
- Mounted on base
- Numbered with english key card
- Size: 33L x 23W x 38 cm H (12.9 x 9.05 x 14.9 in.)
Specifications
Specifications
| Color | Grey |
| Dimensions (L x W x H) | 12.9 x 9.05 x 14.9 in. (33 x 23 x 38 cm) |
| For Use With (Application) | Studying the structure and function of the main organs of the human body |
| Grade | 9 to 12 |
| Height (English) | 14.9 in. |
| Height (Metric) | 38 cm |
| Length (English) | 12.9 in. |
| Length (Metric) | 33 cm |
| Material | Plastic |
| Quantity | 1 |
| Show More |