missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Heart Model, Three Parts

Catalog No. S15560
Change view
Click to view available options
Length (English):
5.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15560 5.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15560 Supplier Eisco™ Supplier No. AM0076

Sectioned through the ventricles and auricles for detailed anatomical studies.

  • Separates into three parts
  • Bicuspid and tricuspid semilunar and sigmoid valves are shown
  • Mounted on base
  • Numbered with English Key Card
  • Size: approx. 5L x 12W x 23cm H

Specifications

Dimensions (L x W x H) 5.9 x 4.7 x 9 in. (15 x 12 x 23 cm)
Dimensions (L x W) 10.5 x 8 in.
Height (English) 9 in.
Height (Metric) 23 cm
Length (English) 5.9 in.
Length (Metric) 15 cm
Material ABS Plastic
Weight (English) 1.3 lb.
Weight (Metric) 0.6 kg
Width (English) 4.7 in.
Width (Metric) 12 cm
Product Type Heart Model (3-part)
Show More Show Less