missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Human Head, Cross sectional
Description
The life-size human head and neck model is a very highly detailed map of all of the muscles, vessels, and nerves in the human head and also provides a cross sectional view of the internal structures inside the cranium. Inside of the head, the major anatomy is labeled and colored, allowing students to examine structures such as the brain, mouth, and larynx. The model is mounted on a solid base to allow for decades of student use.
Specifications
Specifications
| Dimensions (L x W x H) | 10.0 x 9.0 x 13.0 in. |
| Includes | Numbered with English Key Card |
| Material | PVC |
| Mounting | Base |
| Weight (English) | 0.2 lb. |
| Product Type | Human Head Cross Section Model |