missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Head with Brain Model, Three Parts

Catalog No. S15542
Change view
Click to view available options
Length (English):
9.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15542 9.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15542 Supplier Eisco™ Supplier No. AM0023B

Removable three parts model for detailed anatomical studies.

  • Life size model with removable brain half with arteries, eyeball and optic nerve on one side
  • Other side exposes nose, mouth cavity, pharynx, occiput and skull
  • Mounted on base
  • Numbered with English Key Card
  • Size: approx. 25L x 18W x 25cm H (9.8 x 7 x 9.8 in.)

Specifications

Dimensions (L x W x H) 9.8 x 7 x 9.8 in. (25 x 18 x 25 cm)
Dimensions (L x W) 10 x 7 in.
Height (English) 9.8 in.
Height (Metric) 25 cm
Length (English) 9.8 in.
Length (Metric) 25 cm
Material ABS Plastic
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Width (English) 7 in.
Width (Metric) 18 cm
Product Type Model, Human Head with Brain - 3 Parts
Show More Show Less