missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Eye Model in Bony Orbit

Catalog No. S15546
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S15546 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15546 Supplier Eisco™ Supplier No. AM0030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enlarged eye model for detailed anatomical studies.

  • Nine parts in bony orbit
  • Removable upper half eye ball and dissectible into six parts
  • Two muscles controlling the eyeball are removable
  • Mounted on base
  • Numbered with English Key Card
  • Size: approx. 33L x 23W x 20 cm H (12.9 x 9 x 7.8 in.)

Specifications

Color Brown
Dimensions (L x W x H) 33 x 9 x 7.8 in. (12.9 x 23 x 20 cm)
For Use With (Application) Studying the structure and function of the main organs of the human body
Grade 9 to 12
Height (English) 7.8 in.
Height (Metric) 20 cm
Length (English) 33 in.
Length (Metric) 12.9 cm
Material Plastic
Quantity 1
Size Enlarged
Weight (English) 3.3 lb.
Weight (Metric) 1.5 kg
Width (English) 9 in.
Width (Metric) 23 cm
Gender Male, Female
Product Type Eye in Bony Orbit Model
Show More Show Less