missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Embryo Model, 4 weeks old

Catalog No. S15606
Change view
Click to view available options
Dimensions (L x W x H):
7.0 x 5.0 x 5.0 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15606 7.0 x 5.0 x 5.0 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15606 Supplier Eisco™ Supplier No. AM121AAS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Magnified approximately 50 times this model shows the early stages of human development.

Displays the origins of organs and structures. Mounts on a base but can be removed for closer study.

Specifications

Dimensions (L x W x H) 7.0 x 5.0 x 5.0 in.
Includes Numbered with English Key Card
Material ABS Plastic
Mounting Base
Weight (English) 0.7 lb.
Product Type Embryo Model (4 weeks old)