missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Brain Model, Four-Part

Catalog No. S95928
Change view
Click to view available options
Dimensions (L x W):
7 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S95928 7 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95928 Supplier Eisco™ Supplier No. AM0020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

English Key Card

Four parts support a deeper understanding of brain anatomy.

  • Median section of human brain
  • Right section shows cerebellum and the stem with occipital lobe
  • Features numbered
  • Supported on base

Specifications

Dimensions (L x W x H) 7.48 x 5.9 x 5.9 in. (19 x 15 x 15 cm)
Dimensions (L x W) 7 x 8 in.
For Use With (Application) Four parts support a deeper understanding of brain anatomy
Height (English) 5.9 in.
Height (Metric) 15 cm
Includes Shows fine details of the Human brain anatomy, right section shows cerebellum and the stem with occipital lobe, English key card, features numbered
Length (English) 7.48 in.
Length (Metric) 19 cm
Material ABS Plastic
Mounting Support Base
Weight (English) 1.87 lb.
Weight (Metric) 0.85 kg
Width (English) 5.9 in.
Width (Metric) 15 cm
Product Type Brain Model
Show More Show Less