missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Helical Wave Form (Slinky™)

Catalog No. S96191
Change view
Click to view available options
L closed: 4.0 in. (10cm); L extended: 9.8 in. (25cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96191 L closed: 4.0 in. (10cm); L extended: 9.8 in. (25cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96191 Supplier Eisco™ Supplier No. PH0708A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellent demonstration of wave motion.

  • Helical coil extends from 4.0 in. (10cm) closed to 9.8 in. (24.9cm) extended
  • Coil made of flat-section tempered-steel wire

Specifications

Product Type Wave Form Helix
Material Steel
For Use With (Application) Demonstrating wave motion
Diameter (English) 2.95 in.
Diameter (Metric) 7.5 cm
Length (English) 3.93 to 9.84 in.
Length (Metric) 10 to 25 cm