missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hand Painted Human Heart Model - Life Size

Catalog No. S15622
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15622 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15622 Supplier Eisco™ Supplier No. AM798081AS

Portion of the heart removes for further study of the heart.

Numbered hand painted human heart model on base. Indentification key card included

Specifications

Dimensions (L x W x H) 8.0 x 6.0 x 6.0 in.
Dimensions (L x W) 8 x 6 in.
Height (English) 6 in.
Height (Metric) 15.24 cm
Includes Numbered with English Key Card
Length (English) 8 in.
Length (Metric) 20.32 cm
Material ABS Plastic
Mounting Base
Size Life-Size
Weight (English) 0.9 lb.
Weight (Metric) 408.23 g
Width (English) 6 in.
Width (Metric) 15.24 cm
Product Type Heart Model
Show More Show Less