missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Half of the Human Head Model

Catalog No. S15540
Change view
Click to view available options
Length (English):
11.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15540 11.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15540 Supplier Eisco™ Supplier No. AM0018

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows students to study median section of half of human head.

  • Demonstrates median section of human head, brain, nose, mouth, and pharynx, larynx and vertebral column of neck
  • Mounted on base
  • Numbered with English Key Card
  • Size: 30L x 20W x 5cm H (11.8 x 7.8 x 1.9 in.)

Specifications

Dimensions (L x W x H) 13 x 10 x 1 in.
Dimensions (L x W) 13 x 10 in.
Height (English) 1.9 in.
Height (Metric) 5 cm
Length (English) 11.8 in.
Length (Metric) 30 cm
Material ABS Plastic
Weight (English) 1.9 lb.
Weight (Metric) 0.9 kg
Width (English) 7.8 in.
Width (Metric) 20 cm
Product Type Head Model (Half)
Show More Show Less