missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Half-Size Torso Model With Dissectable Head, 11 Parts

Catalog No. S15585
Change view
Click to view available options
Length (English):
9.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15585 9.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15585 Supplier Eisco™ Supplier No. AM0202

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This smaller version of a torso model is a great economical study tool for anatomy and physiology.

  • Head, dissectable in three parts
  • Showing cranial nerves and important internal parts of skull
  • Half size, dissectable into 11 parts: lungs and heart (two parts), liver, stomach, small and large intestine
  • Numbered with English key card
  • Size: 25L x 18W x 49cm H (9.8 x 7 x 19.3 in.)

Specifications

Dimensions (L x W x H) 9.8 x 7 x 19.3 in. (25 x 18 x 49 cm)
Dimensions (L x W) 9.8 x 7.1 in.
Height (English) 19.3 in.
Height (Metric) 49 cm
Length (English) 9.8 in.
Length (Metric) 25 cm
Material ABS Plastic
Size Half-Size
Weight (Metric) 1.9 kg
Width (English) 7 in.
Width (Metric) 18 cm
Product Type Torso Model with Dissectable Head
Show More Show Less