missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Erlenmeyer Flasks, Narrow Neck
Graduated conical flasks made from high-quality borosilicate 3.3 glass.
Supplier: Eisco™ FL0705
Description
Borosilicate glass Erlenmeyer flasks. 250mL capacity.
- High-quality borosilicate 3.3 glass
- Feature beaded rims and narrow neck
- White, chemical resistant graduations and markings
- Low Temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Autoclavable at 121°C
- Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
| Clear | |
| Borosilicate Glass | |
| Narrow | |
| Yes | |
| Reusable | |
| Beaded | |
| Conical | |
| 12/Pk. |
| 250 mL | |
| 100 to 250 mL | |
| Erlenmeyer Flask | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Non-treated |