missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Erlenmeyer Flasks, Narrow Neck

Description
Borosilicate glass Erlenmeyer flasks. 250mL capacity.
- High-quality borosilicate 3.3 glass
- Feature beaded rims and narrow neck
- White, chemical resistant graduations and markings
- Low Temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Autoclavable at 121°C
- Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 100 mL |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Neck Style | Narrow |
| Product Type | Erlenmeyer Flask |
| Show More |