missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Funnel and Burette Stand Combined

Catalog No. S02633
Change view
Click to view available options
Positions:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S02633 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02633 Supplier Eisco™ Supplier No. CH0690

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Funnel and Burette Stand Combined made up of wood and polished with clamping screws.

  • Polished wooden funnel and burette stand
  • Comes with clamping screws for adjusting the height
  • Rod dimensions: Approx. 46 x 1.6 cm
  • Base size: 29 x 11 cm

Order Info

Rod is approx. 460 x 16 mm, Base size: 290 x 110 mm

Specifications

Description 460 x 16 mm
Autoclavable Not Autoclavable
Color Brown
Holds Funnel
Material Wood
Positions 12
Sterility Non-sterile
Quantity Each
Width (English) 4.3 in.
Height (English) 18 in.
Product Type Funnel and Burette Stand
Height (Metric) 457.2 mm
Width (Metric) 110 mm
Show More Show Less