missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Flask Tongs

Give a firm grip to flasks of any shape from 100 to 2,000mL.

Supplier:  Eisco™ CH0739

Catalog No. S50276A

Only null left

Description

Description

  • Stainless steel
  • Cork-lined rectangular jaws
Specifications

Specifications

Cork-lined rectangular jaws
Provides an extreme grip to holding 100 to 2000mL flasks of any shape
Stainless Steel
1 in.
Flask Tongs
2.54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions