missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Euglena Model
Description
- Size: 14 x 9.8 x 2.3 in
- Weight: 2.0 lb.
Specifications
Specifications
| Dimensions (L x W x H) | 14.0 x 9.8 x 2.3 in. |
| Material | ABS Plastic |
| Weight (English) | 2.0 lb. |
| Product Type | Euglena Model |