missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Economy Force Table, 40 cm Diameter

Catalog No. S96528
Change view
Click to view available options
Diameter (English) Outside:
15.74 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outside
S96528 15.74 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96528 Supplier Eisco™ Supplier No. PH0347CN8

Economical force table designed to help demonstrate Newton's first law and the vector nature of forces, and equilibrium.

  • Heavy cast base with levelling screws
  • 40 cm (diameter) durable polymer tabletop carries angle scale with 0.5° divisions, marked every 10° in both rotation directions
  • With four pulleys
  • Four sets of chrome plated slotted weights (250 g each set)
  • Comprehensive teacher's guide is included containing background info, setup instructions, & student activities
  • Assembled size: (W x H) 14 in. x 17 in.

Specifications

Diameter (English) Outside 15.74 in.
Includes Four pulleys, Four sets of weights
Length (Metric) 45 cm
Width (English) 17.7 in.
Width (Metric) 45 cm
Diameter (Metric) Outside 40 cm
Length (English) 17.7 in.
Weight (English) 20.9 lb.
Product Type Eisco Force Table
Dimensions (L x W x H) 17.7 x 17.7 x 7.4 in. (45 x 45 x 19 cm)
For Use With (Application) Educational purpose
Height (English) 7.4 in.
Weight (Metric) 9.5 kg
Height (Metric) 19 cm
Material Polymer
Show More Show Less