missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Draining Basket

Catalog No. S02639
Change view
Click to view available options
Dimensions (L x W x H):
43 x 42 x 12 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S02639 43 x 42 x 12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02639 Supplier Eisco™ Supplier No. CH0707C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made up of polypropylene.

  • Can be repeatedly autoclaved
  • Has wide net like structure on all sides
  • Useful for draining different laboratory apparatus after washing them

Order Info

Size: 400 x 400 x 110mm

Specifications

Autoclavable Autoclavable
Color White
Holds Labware
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Various apparatus around the lab
Size 40 x 40 x 11 cm
Dimensions (L x W x H) 43 x 42 x 12 cm
Length (Metric) 43 cm
Length (English) 16.92 in.
Width (English) 16.53 in.
Height (English) 4.72 in.
Product Type Basket
Diameter (Metric) Inner 40 cm
Height (Metric) 12 cm
Array 6 x 6
Width (Metric) 42 cm
Show More Show Less