missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Diffraction Slide

Catalog No. S99346
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S99346 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99346 Supplier Eisco™ Supplier No. PH0625

The Diffraction Slide demonstrates the principle of diffraction grating.

Illustrates how its properties are dependent upon the number of lines per unit length.

  • Card mount, 3.5 x 1.6 in. (90 x 40 mm), holds three 16 x 9 mm apertures.
  • Each aperture contains a different diffraction grating replica.
  • Gratings are 100 lines/mm, 300 lines/mm and 600 lines/mm and are protected by cover glasses.

Specifications

Height (English) 3.1 in.
For Use With (Application) Demonstrates the principle of diffraction grating, illustrates how its properties are dependent upon the number of lines per unit length
Quantity 1 Ea.
Height (Metric) 8 cm
Length (English) 6.2 in.
Dimensions (L x W x H) 6.2 x 6.2 x 3.1 in. (16 x 16 x 8 cm)
Length (Metric) 16 cm
Width (English) 6.2 in.
Width (Metric) 16 cm
Product Type Diffraction Slide