missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Demo Motor Generator (AC/DC) - Shunt and Series
Description
- Motor generator demonstrates both shunt wound, and series wound connections for motors and generators, and can be used with AC or DC supplies.
- Similar to a St. Louis Motor, but capable of DC and AC operation.
- May be operated as a magneto, series motor, shunt motor, series generator and shunt generator.
- Includes a 2 pole armature, commutator, brushes and a coil for use as an electromagnet.
- Also includes a powerful horseshoe magnet.
- Motor is easily dismantled to change the configuration.
- Requires low voltage AC/DC power supply (not included).
Specifications
Specifications
| For Use With (Application) | Demonstrates both shunt wound, and series wound connections |
| Description | Replacement Light |
| For Use With (Equipment) | Motors and generators, and can be used with AC or DC supplies |
| Includes | Two pole armature, commutator, brushes and coil for use as electromagnet, powerful horseshoe magnet |
| Product Type | Motor Generator |
| Dimensions (L x W x H) | 8.9 x 13.9 x 17.7 cm (3.5 x 5.5 x 7.0 in.) |
| Weight (English) | 12 lb. |
| Weight (Metric) | 544.3 g |