missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Crystal Lattice Model Kit

Catalog No. p-3609767
Change view
Click to view available options
Dimensions (L x W x H):
18 x 14 x 4 cm
18 x 15 x 5 cm
Weight (English):
0.66 lb.
0.7 lb.
0.74 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (English)
S96543 18 x 15 x 5 cm 0.74 lb.
S96544 18 x 14 x 4 cm 0.66 lb.
S96542 18 x 14 x 4 cm 0.7 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S96543 Supplier Eisco™ Supplier No. CH0603A
Only null left

Includes

Assembly instructions

Lattices represent classic crystal structures.

  • Sodium Chloride (S96543): Connectors (54), Gray Atoms (13) and Green Atoms (14)
  • Graphite (S96544): Medium Connectors (46), Black Atoms (39) and Long Connectors (15)
  • Diamond (S96542) : Medium Connectors (60) and Black Atoms (39)

Specifications

Dimensions (L x W x H) 18 x 15 x 5 cm
For Use With (Application) For assembling crystal skeletal structures
Height (English) 1.96 in.
Height (Metric) 5 cm
Includes Assembly instructions, connectors (54), black jacks (13) and red jacks (14)
Length (English) 7.08 in.
Length (Metric) 18 cm
Material ABS Plastic
Weight (English) 0.74 lb.
Weight (Metric) 0.34 kg
Width (English) 5.9 in.
Width (Metric) 15 cm
Gender Male, Female
Product Type Sodium Chloride Model Kit
Show More Show Less