missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Crook's Radiometer

Catalog No. S99344
Change view
Click to view available options
Grade:
6 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S99344 6 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99344 Supplier Eisco™ Supplier No. PH0418A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Crook's Radiometer comprises partly evacuated glass bulb containing a fine pivot at its center, which supports 4 light weight metal arms.

  • Glass bulb approx. 70 mm dia.
  • One side of each vane is blackened, the reverse side is bright.
  • Mounted on round base.

Specifications

Grade 6 to 12
Height (English) 3.54 in.
Includes 1 Radiometer
Material Plastic (Base), Glass (Bulb)
Height (Metric) 9 cm
Weight (English) 0.70 lb.
Weight (Metric) 0.32 kg
Length (English) 6.29 in.
Dimensions (L x W x H) 6.29 x 3.54 x 3.54 in. (16 x 9 x 9 cm)
Length (Metric) 16 cm
Width (English) 3.54 in.
Width (Metric) 9 cm
Diameter (English) Outer 0.27 in.
Diameter (Metric) Outer 70 mm
Product Type Crook's Radiometer
Show More Show Less