missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Convection Gas Apparatus

Catalog No. S41795A
Change view
Click to view available options
Grade:
7 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S41795A 7 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41795A Supplier Eisco™ Supplier No. PH0410A

Convection Gas Apparatus without candles.

  • Comprises of metal box 220 L x 100 W x 165 mm H.
  • With sliding front.
  • Consists of two glass chimney, standing over tubulure at top of box.
  • Candle holder is fixed at the top of the base of box beneath the left hand chimney.

Specifications

Grade 7 to 12
Height (English) 4 in.
Includes Sliding front, two glass chimney, standing over tubulure at top of box, candle holder fixed top the base of box
Material Metal
Height (Metric) 165 mm
Weight (English) 2.99 lb.
Weight (Metric) 1.36 kg
Length (English) 8.7 in.
Dimensions (L x W x H) 8.7 x 6.5 x 4 in. (220 x 100 x 165 mm)
Length (Metric) 220 mm
Width (English) 6.5 in.
Width (Metric) 100 mm
Product Type Convection Gas Apparatus
Show More Show Less