missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 750mm Connecting Leads

Catalog No. S13985
Change view
Click to view available options
Color:
Black
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13985 Red
S13984 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13985 Supplier Eisco™ Supplier No. PH1053H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Eisco™ 750mm Connecting Leads are great for use in the classroom or lab. The connecting leads allow for a quick, temporary electrical connection.

  • Alligator clips on both ends
  • Great for physics classrooms or labs
  • Use for quick temporary electrical connections

Specifications

Product Type Electronics Kit
For Use With (Equipment) 4 mm plug
Length (English) 19.58 in.
Length (Metric) 500 mm
Material Copper, Plastic
Voltage 12 V
Color Red
Description Insulated, single
For Use With (Application) For electrical testing, physics experimentation or any application requiring the assembly of basic circuits
Includes Alligator Clips