missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Concave Microscope Slides, 10/Pk.

Catalog No. p-4246625
Change view
Click to view available options
Well Count:
1
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Count
S99369 2
S99368 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S99369 Supplier Eisco™ Supplier No. BI0086B
Only null left

Ideal for viewing live organisms without damaging the specimen

  • Manufactured from the best selected glass sheets
  • Ground polished edges, clean, and ready for use
  • ±1.5

Specifications

Length (Metric) 75 mm
Frosted Not Frosted
Precleaned No
Edges Cut
Well Count 2
Type Double Concavity Slide
Width (Metric) 26 mm
Material High Quality Glass
Thickness (Metric) 1 to 1.2 mm
Color Clear
Height (English) 3.1 in.
Height (Metric) 80 mm
Length (English) 3.1 in.
Width (English) 1.1 in.
Dimensions (L x W) 75 x 26 mm
Show More Show Less