missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bulb Holder M.E.S.

Catalog No. S12990
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
S12990 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12990 Supplier Eisco™ Supplier No. PH1024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Bulb Holder M.E.S. is ideal for incorporation into simple electrical and electronic circuits.

  • Plated brass construction with solder tag terminations.
  • Ideal for incorporation into simple electrical and electronic circuits.
  • Riveted assembly eliminates the possibility of unauthorized dismantling.

Specifications

Light Source LED
Voltage 0/1 V
Wattage 0 W
Weight (English) 0.1 lb.
Weight (Metric) 100 g
Description Bulb holder
Height (English) 2.4 in.
Height (Metric) 6 cm
Length (English) 8.3 in.
Length (Metric) 21 cm
Material Plastic
Mounting Unmounted
Packaging Quantity 1
Width (English) 5.1 in.
Width (Metric) 12.9 cm
Product Type Bulb Holder
Show More Show Less