missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Boxed Set of Prisms

Catalog No. S96195
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S96195 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96195 Supplier Eisco™ Supplier No. FSCI016

Variety of shapes for different demonstrations.

  • Set of six prisms
  • Clear acrylic, all sides polished

Order Info

Set includes one rectangular, one semi-circle and one equilateral prism, plus one double convex and two double concave lenses.

Specifications

Product Type Prism, Acrylic
Includes One rectangular, one semi-polished and one equilateral prism, plus one double convex and two double concave lenses
Dimensions (L x W x H) 9.84 x 8.66 x 1.57 in. (25 x 22 x 4 cm)
Height (English) 1.57 in.
Height (Metric) 4 cm
Length (English) 9.84 in.
Length (Metric) 25 cm
Width (English) 8.66 in.
Width (Metric) 22 cm
Weight (English) 1.47 lb.
Weight (Metric) 0.67 kg
Show More Show Less