missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bourdon Gauge

Catalog No. S99343
Change view
Click to view available options
100mm dia.; 40mm depth
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S99343 100mm dia.; 40mm depth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99343 Supplier Eisco™ Supplier No. PH0139

The gauge is circular having overall dia. of 100mm.

  • Depth of 40mm
  • Dial reads 0 to 50 lb./ in.2 x l and 0 to 3.5kg/cm2 x 0.1 actual (total) pressure
  • Case has clear perspex

Specifications

Height (Metric) 24 cm
Length (Metric) 12 cm
Dimensions (L x W x H) 4.72 x 4.72 x 9.44 in. (12 x 12 x 24 cm)
Width (Metric) 12 cm
Weight (Metric) 1.14 kg
Diameter (Metric) Outer 10 cm
Product Type Bourdon Gauge
Diameter (English) Outer 3.93 in.
Width (English) 4.72 in.
Weight (English) 40.21 oz.
Height (English) 9.44 in.
Length (English) 4.72 in.
Show More Show Less