missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bell Demonstration Model

Catalog No. S13016
Change view
Click to view available options
Dimensions (L x W x H):
20 x 14 x 31cm (7.9 x 5.5 x 12.2 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S13016 20 x 14 x 31cm (7.9 x 5.5 x 12.2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13016 Supplier Eisco™ Supplier No. PH1272

Requires

Power supply (sold separately)

With clearly visible functional parts.

  • All the components of electric bell are mounted on a large panel
  • All wiring is visible and parts are of large size
  • Operates on 4 to 6 VDC

Specifications

Voltage 4 to 6 VDC
Height (English) 12.2 in.
Height (Metric) 31 cm
Product Type Bell Demonstration Model
Length (English) 7.9 in.
Length (Metric) 20 cm
Width (Metric) 14 cm
Weight (Metric) 1.2 kg
Weight (English) 2.7 lb.
Width (English) 5.5 in.
Dimensions (L x W x H) 20 x 14 x 31cm (7.9 x 5.5 x 12.2 in.)
Show More Show Less