missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Beaker Brushes
With 15.75 in. (40cm) wooden handle.
Supplier: Eisco™ CH0214B
Description
- Choice of bristle or nylon
- Dimensions: 2.6 x 1.8 x 5.9 in. (65 x 45 x 150 mm)
Specifications
| Beaker Brush | |
| Medium Stiffness | |
| Wood | |
| Conical | |
| Non-sterile | |
| 32.2 cm |
| Nylon | |
| No | |
| Ergonomic | |
| Unscented | |
| 12.7 in. |