missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Basic St. Louis Motor

Catalog No. S13014
Change view
Click to view available options
Voltage:
3/6 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S13014 3/6 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13014 Supplier Eisco™ Supplier No. PH1240N8

This Basic St. Louis Motor demonstrates operations of DC motor.

Demonstrates operations of DC motor.

  • Useful in demonstrating the operations of a DC motor.
  • Consisting of a two-pole armature mounted between magnets.
  • Steel supports are mounted on a ridged plastic base
  • Operates on 3 to 6 V DC.

Specifications

For Use With (Application) Demonstrating the operations of motor and generator
Voltage 3/6 V
For Use With (Equipment) Power supply
Product Type Motor
Dimensions (L x W x H) 13.9 x 13.9 x 13.9 cm (5.5 x 5.5 x 5.5 in.)
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Weight (English) 0.9 lb.
Weight (Metric) 408 g
Show More Show Less