missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Bar Magnets
Description
- Red and blue magnets with stamped polarity measure 3.9 x 0.79 x 0.23 in. (10 x 2 x 0.6cm) and are boxed
- Rectangular square-faced chrome steel magnets measure 5.9 x 0.4 x 0.4 in. (15 x 1 x 1cm)
Order Info
Magnets sold in packs of two.
Specifications
Specifications
| Material | Chrome Steel |
| Shape | Rectangular |
| For Use With (Application) | Perfect for classroom experiments |
| Grade | 9 to 12 |
| Color | Znc-plated steel |
| Product Type | Bar Magnet |
| Includes | Keeper |
| Weight (English) | 0.95 lb. |