missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ballistics Car

Catalog No. S96177
Change view
Click to view available options
Metallic barrel on aluminum car; ejects ball to two heights
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96177 Metallic barrel on aluminum car; ejects ball to two heights
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96177 Supplier Eisco™ Supplier No. PH0355

Includes

Steel ball, lock-pin with cord and instructions

Ejected ball returns to its original position in the barrel of moving car.

Demonstrates that the horizontal component of velocity of a body thrown vertically upward from another body moving horizontally is the same as that of the body moving horizontally — and independent of the vertical component of velocity.

  • Heavy, metallic barrel mounted vertically on aluminum car
  • Plastic wheels with ball bearings to minimize friction
  • Spring-loaded piston ejects ball to two different heights

Specifications

Product Type Ballistics Car
Material Aluminum
For Use With (Application) For velocity demonstration
Includes Steel ball, lock-pin with cord and instructions
Dimensions (L x W x H) 11.02 x 5.5 x 7.4 in. (28 x 14 x 19 cm)
Height (English) 7.4 in.
Height (Metric) 19 cm
Length (English) 11.02 in.
Length (Metric) 28 cm
Width (English) 5.5 in.
Width (Metric) 14 cm
Weight (English) 4.4 lb.
Weight (Metric) 2 kg
Show More Show Less