missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Animal Cell Division - Mitosis Model

Catalog No. S15641
Change view
Click to view available options
Length (English):
19.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15641 19.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15641 Supplier Eisco™ Supplier No. ZM0006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Displays different stages in mitotic cell division.

  • Set of 10 models
  • Depicts resting cell, early prophase, prophase, late prophase, metaphase, anaphase, late anaphase, telophase and daughter cells
  • Size: approx. 50L x 45W x 4cm (19.6 x 17.7 x 1.5 in.)

Specifications

Dimensions (L x W x H) 19.6 x 17.7 x 1.5 in. (50 x 45 x 4 cm)
Height (English) 1.5 in.
Height (Metric) 4 cm
Length (English) 19.6 in.
Length (Metric) 50 cm
Material ABS Plastic
Weight (English) 4.8 lb.
Weight (Metric) 2.2 kg
Width (English) 17.7 in.
Width (Metric) 45 cm
Product Type Cell Model, Animal Cell Division Meiosis
Show More Show Less