missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Animal Cell Division - Meiosis Model

Catalog No. S15642
Change view
Click to view available options
Dimensions (L x W x H):
19.6 x 17.7 x 1.5 in. (50 x 45 x 4 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15642 19.6 x 17.7 x 1.5 in. (50 x 45 x 4 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15642 Supplier Eisco™ Supplier No. ZM0010

Displays different stages in meiotic cell division.

  • Set of 12 models attached to labeled base
  • Colored to show the different stages as seen under microscope
  • Size: approx. 50L x 45W x 4cm (19.6 x 17.7 x 1.5 in.)

Specifications

Dimensions (L x W x H) 19.6 x 17.7 x 1.5 in. (50 x 45 x 4 cm)
Height (English) 1.5 in.
Height (Metric) 4 cm
Length (English) 19.6 in.
Length (Metric) 50 cm
Material ABS Plastic
Weight (English) 6.3 lb.
Weight (Metric) 2.9 kg
Width (English) 17.7 in.
Width (Metric) 45 cm
Product Type Animal Cell Model
Show More Show Less