missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Amoeba Model

Catalog No. S15643
Change view
Click to view available options
Dimensions (L x W x H):
9.0 x 6.0 x 2.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15643 9.0 x 6.0 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15643 Supplier Eisco™ Supplier No. EISZM0014

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Model of Amoeba with organelles exposed.

  • 9.0 x 6.0 x 2.5 in.
  • 1.1 lb.

Specifications

Dimensions (L x W x H) 9.0 x 6.0 x 2.5 in.
Material ABS Plastic
Weight (English) 1.1 lb.
Product Type Amoeba Model